Zoro Homepage

12U WALL MOUNT RACK ENCLOSURE SERVER CABINET W/ GLASS FRONT DOOR

  • Mfr # SRW12UG

  • Zoro # G714909948


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
23.6 in
Depth
17.7 in
Height
25.1 in
Package Contents
SRW12UG SmartRack 12U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet, 18 x M6 Screws, 18 x M6 Cage Nuts, 18 x M6 Cup Washers, 18 x 12-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW12UG
Zoro #
G714909948
UPC #
37332187307
Country of Origin
China

Dimensions

Width
23.6 in
Depth
17.7 in
Height
25.1 in
Rack Height
12U
Rack Width
19 in
Rack Depth
16.50 in

Details

Item
Rack Cabinet
Material
Steel
Package Contents
SRW12UG SmartRack 12U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet, 18 x M6 Screws, 18 x M6 Cage Nuts, 18 x M6 Cup Washers, 18 x 12-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Maximum Weight Capacity
200 lb
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
200 lb
Assembly
Not Required
Finish
Powder Coated
Application
Server
Color
Black Powder Coat
Mounting
Wall
Form Factor
Wall Mountable
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.