Zoro Homepage

12U WALL MOUNT RACK ENCLOSURE SERVER CABINET WALLMOUNT 13 INCH DEPTH

  • Mfr # SRW12U13

  • Zoro # G114909487


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Width
23.6 in
Depth
13 in
Height
25.1 in
Package Contents
SmartRack Slim 12U Wall-Mount Rack Enclosure CabinetMounting HardwareKeysOwner's Manual
Static/Stationary Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW12U13
Zoro #
G114909487
UPC #
37332177957
Country of Origin
China

Dimensions

Width
23.6 in
Depth
13 in
Height
25.1 in
Rack Height
12U

Details

Item
Rack Cabinet
Package Contents
SmartRack Slim 12U Wall-Mount Rack Enclosure CabinetMounting HardwareKeysOwner's Manual
Static/Stationary Weight Capacity
200 lb
Environmentally Friendly
Yes
Certifications & Standards
UL/CSA 60950-1
Front Rail
Yes
Color
Black
Assembly
Not Required
Mounting
Wall

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.