
12U WALLMOUNT LOW PROFILE VERTICAL RACK ENCLOSURE SERVER CABINET
Mfr # SRWF12U38
Zoro # G414909453
product price: $898.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Material
Steel
Width
19.7 in
Depth
16.2 in
Height
38 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWF12U38
Zoro #
G414909453
UPC #
37332195852
Country of Origin
China
Dimensions
Width
19.7 in
Depth
16.2 in
Height
38 in
Rack Height
12U
Rack Width
19 in
Rack Depth
35 in
Details
Item
Rack Cabinet
Material
Steel
Environmentally Friendly
Yes
Maximum Weight Capacity
400 lb
Package Contents
SmartRack SRWF12U38 Rack Cabinet, 2 x Keys, Owner's Manual
Rack Type
Enclosed Cabinet
Color
Black
Application
Patch Panel, Battery Pack, Server, LAN Switch, UPS
Mounting
Wall
Form Factor
Wall Mountable
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.