Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V DC TO AC PERMANENT MOUNT I

  • Mfr # PV3000HF

  • Zoro # G312190298


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Includes
PowerVerter 3000W Compact Inverter with 4 OutletsRemote Control LED/Switch Module25ft cableWarranty InformationInstruction Manual
Input Voltage
12 V DC
Width
10.5 in
Output Voltage
120 V AC
Depth
13.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV3000HF
Zoro #
G312190298
UPC #
37332117519
Country of Origin
China

Dimensions

Width
10.5 in
Depth
13.5"
Height
4 in

Details

Item
Power Inverter
Includes
PowerVerter 3000W Compact Inverter with 4 OutletsRemote Control LED/Switch Module25ft cableWarranty InformationInstruction Manual
Input Voltage
12 V DC
Output Voltage
120 V AC
Peak Power Load
6000 W
Waveform Type
Sine Wave
Maximum Frequency
60 Hz
Receptacles
4 x AC Out
Environmentally Friendly
Yes
Continuous Power Load
3000 W
Product Line
PowerVerter
Voltage
120 V AC
Supported Vehicle Type
Truck

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.