13U 2-POST OPEN FRAME RACK SER
Mfr # SR2POST13
Zoro # G916024357
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Depth
4.8 in
Color
Black
Package Contents
13U 2-Post SmartRack Open Frame Rack-Organize and Secure Network Rack Equipment, 28 x 12-24 Screws and Washers for Equipment Mounting, Installation Hardware, Cable Management Hooks, Warranty Information, Owner's Manual
Features
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR2POST13
Zoro #
G916024357
UPC #
37332183644
Country of Origin
China
Dimensions
Depth
4.8 in
Height
28 in
Rack Depth
48 in
Width
20.3 in
Rack Height
13U
Rack Width
19 in
Details
Material
Aluminum
Color
Black
Package Contents
13U 2-Post SmartRack Open Frame Rack-Organize and Secure Network Rack Equipment, 28 x 12-24 Screws and Washers for Equipment Mounting, Installation Hardware, Cable Management Hooks, Warranty Information, Owner's Manual
Features
Cable Management
Static/Stationary Weight Capacity
800 lb
Product Line
SmartRack
Environmentally Friendly
Yes
Certifications & Standards
EIA-310-D, IEC 60297-3-100
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Assembly Required
Yes
Item
Rack Cabinet
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.