Zoro Homepage

1500VA 1350W UPS SMART ONLINE

  • Mfr # SU1500RTXLCD2U

  • Zoro # G616000576


product price: $1,358.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
Input Voltage
110 V AC
Mounting
Rack/Tower
Number of Outlets
6
Wattage
1350 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU1500RTXLCD2U
Zoro #
G616000576
UPC #
37332168610
Country of Origin
China

Details

Output Voltage
120 V AC
Outlet Type
NEMA 5-15R
Input Voltage
110 V AC
Mounting
Rack/Tower
Number of Outlets
6
Wattage
1350 W
Power Rating
1500VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.