This item is Discontinued.

Tripp Lite 1500VA 940W UPS BATTERY BACK, UP TOWER AVR 120V RJ45 TAA,  OMNIVS1500XLTAA

1500VA 940W UPS BATTERY BACK, UP TOWER AVR 120V RJ45 TAA, (Discontinued)

  • Mfr # OMNIVS1500XLTAA
  • Zoro # G1335608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OMNIVS1500XLTAA
Zoro #
G1335608
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7.2"
Height
11.8"
Depth
7.5"

Details

Output Voltage
120 V AC
Input Current
12 A
Load Capacity
1500 VA/940 W
Product Type
Line-interactive UPS
Input Voltage
110 V AC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.