Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15FT DISPLAYPORT TO HD ADAPTER CONVERTER CABLE VIDEO / AUDIO M/M 15FT

  • Mfr # P582-015

  • Zoro # G715190093


product price: $34.99
/ea

Key Features

Contact Plating
Gold
Features
Strain Relief, Passive, Flexible, Molded
Cable Type
DisplayPort/HDMI
Color
Black
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P582-015
Zoro #
G715190093
UPC #
37332192837
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
15 ft

Details

Item
A/V Cable
Contact Plating
Gold
Features
Strain Relief, Passive, Flexible, Molded
Cable Type
DisplayPort/HDMI
Color
Black
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Connector Plating
Nickel
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Supported Resolutions
1920 x 1080
Device Supported
Graphics Card, Audio/Video Device, Projector, TV, Monitor
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.