15FT DVI DUAL LINK EXTENSION DIGITAL TMDS MONITOR CABLE DVI-D M/F 15FT

  • Mfr # P562-015

  • Zoro # G314877951


product price:  $27.99
/ea

Key Features

Green Environmental Attribute
Environmentally Friendly
Color
Black
Connector on Second End Details
(1) DVI-D Digital Video - Female
Shielding
Yes
Cable Type
DVI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P562-015
Zoro #
G314877951
UPC #
37332181282
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Green Environmental Attribute
Environmentally Friendly
Color
Black
Item
Video Cable
Connector on Second End Details
(1) DVI-D Digital Video - Female
Shielding
Yes
Cable Type
DVI
Conductor Material
Copper
Features
Molded
Device Supported
Monitor, Projector, Video Device, TV
Cable Characteristic
Extension Cable
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Contact Plating
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.