
15FT DVI SINGLE LINK DIGITAL TMDS MONITOR CABLE DVI-D M/M 15FT
Mfr # P561-015
Zoro # G314878040
product price: $24.39
/eaKey Features
Shielding
Yes
Connector on First End Details
(1) DVI-D (Single-Link) Digital Video - Male
Features
Molded
Connector Plating
Gold
Contact Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P561-015
Zoro #
G314878040
UPC #
37332181268
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Shielding
Yes
Connector on First End Details
(1) DVI-D (Single-Link) Digital Video - Male
Features
Molded
Connector Plating
Gold
Contact Plating
Gold
Cable Type
DVI
Item
Video Cable
Conductor Material
Copper
Connector on Second End Details
(1) DVI-D (Single-Link) Digital Video - Male
Color
Black
Device Supported
TV, Video Device, Projector
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.