Zoro Homepage

15FT HDMI CABLE ETHERNET/LOCKING PLUG MM

  • Mfr # P569-015-LOCK

  • Zoro # G714878664


product price: $33.89
/ea

Key Features

Supported Resolution
3840 x 2160
Contact Plating
Gold
American Wire Gauge
24 AWG
Cable Type
HDMI
Device Supported
TV, Monitor, Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-015-LOCK
Zoro #
G714878664
UPC #
37332188557
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Supported Resolution
3840 x 2160
Contact Plating
Gold
American Wire Gauge
24 AWG
Cable Type
HDMI
Device Supported
TV, Monitor, Audio/Video Device
Data Transfer Rate
18 Gbit/s
Item
A/V Cable
Color
Black
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Features
Molded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.