This item is Discontinued.

Tripp Lite 15FT SVGA / VGA COAX MONITOR CABLE WITH AUDIO AND RGB HIGH RESOLUTION HD15 3.5MM P504-015

This item is Discontinued.

Tripp Lite

15FT SVGA / VGA COAX MONITOR CABLE WITH AUDIO AND RGB HIGH RESOLUTION HD15 3.5MM (Discontinued)

Mfr # P504-015
Zoro # G514877652
UPC # 37332160065
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P504-015
Zoro #
G514877652
UPC #
37332160065
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
A/V Cable
Color
Black
Features
Molded
Standards
CMR Rated
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Connector on First End Details
(1) Mini-phone Stereo Audio - Male, (1) 15-pin HD-15 - Male
Connector Type on First End
HD-15 - Male, Mini-phone Stereo Audio - Male
Connector Plating
Gold
Shielding
Yes
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male, (1) 15-pin HD-15 - Male
Connector Type on Second End
HD-15 - Male, Mini-phone Stereo Audio - Male
Device Supported
Monitor
Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.