
15FT USB 2.0 HI-SPEED A/B CABLE M/M 28/24 AWG 480 MBPS BEIGE 15 FT.
Mfr # U022-015-BE
Zoro # G114877595
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
15.09 ft
End 2 Connection Type
USB 2.0 Type B - Male
Color
Beige
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U022-015-BE
Zoro #
G114877595
UPC #
37332198808
Country of Origin
China
Dimensions
Cable Length
15.09 ft
Wire Size
28/24 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Color
Beige
Cable Type
USB
Features
Rugged, Strain Relief, EMI/RF Protection, Flexible, Molded, Noise Protection
American Wire Gauge
28/24 AWG
Device Supported
Printer, Notebook, Desktop Computer, Scanner
Contact Plating
Gold
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Connector Plating
Gold, Nickel
Data Transfer Rate
480-Mbit/s
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.