
15FT VGA COAX MONITOR CABLE LOW PROFILE WIT RGB HIGH RESOLUTION HD15 M/M 15FT
Mfr # P502-015-SM
Zoro # G914878273
product price:Â $15.55
/eaKey Features
Cable Length
15 ft
Cable Type
Coaxial
Features
Molded
Conductor Material
Copper
Device Supported
Video Device, Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P502-015-SM
Zoro #
G914878273
UPC #
37332185921
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Item
Video Cable
Cable Type
Coaxial
Features
Molded
Conductor Material
Copper
Device Supported
Video Device, Monitor
Connector Plating
Nickel
Contact Plating
Gold
Environmentally Friendly
Yes
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector Type on First End
HD-15 - Male
Supported Resolution
2048 x 1536
Shielding
Yes
Connector Type on Second End
HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Color
Black
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.