Zoro Homepage

15Ft Vga Monitor Cable

  • Mfr # P502-015

  • Zoro # G0686808


product price: $15.79
/ea

Key Features

Cable Length
15 ft
Color
Black
Features
Molded
Standards
EIA/ECA-310-E, RoHS Compliant
Overall Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P502-015
Zoro #
G0686808
UPC #
037332134202
Country of Origin
China

Dimensions

Cable Length
15 ft
Overall Length
15 ft

Details

Item
Monitor Cable
Color
Black
Features
Molded
Standards
EIA/ECA-310-E, RoHS Compliant
Shielded
Shielded
Jacket Color
Black
Jacket Material
PVC
End 2 Number of Connections
1
Conductor Finish
Gold-Plated
End 1 Number of Connections
1
End 2 Connection Type
HD15 Male
Cable Color
Black
End 1 Connection Type
HD15 Male

Description

Monitor Cable, Standards EIA/ECA-310-E, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.