
15FT VGA MONITOR GOLD CABLE MOLDED SHIELDED HD15 M/M 15FT
Mfr # P512-015
Zoro # G614878344
product price:Â $12.48
/eaKey Features
Cable Length
15 ft
Cable Type
VGA
Features
Molded, Strain Relief, EMI Protection
Conductor Material
Copper
Shielding Material
Foil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P512-015
Zoro #
G614878344
UPC #
37332182494
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Item
Video Cable
Cable Type
VGA
Features
Molded, Strain Relief, EMI Protection
Conductor Material
Copper
Shielding Material
Foil
Environmentally Friendly
Yes
Connector Type on Second End
HD-15 - Male
Connector on First End Details
(1) 15-pin HD-15 - Male
Device Supported
Computer, Monitor, Video Device
Shielding
Yes
Connector on Second End Details
(1) 15-pin HD-15 - Male
Contact Material
Copper
Connector Plating
Gold
Supported Resolution
2048 x 1536
Connector Type on First End
HD-15 - Male
Contact Plating
Gold
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.