Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15M USB 2.0 HI-SPEED ACTIVE EXTENSION REPEATER CABLE USB-A M/F

  • Mfr # U026-15M

  • Zoro # G014878081


product price: $50.45
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
49.20 ft
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Strain Relief, EMI/RF Protection, Active, Signal Booster, Repeater
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U026-15M
Zoro #
G014878081
UPC #
37332199768
Country of Origin
Viet Nam

Dimensions

Cable Length
49.20 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Features
Strain Relief, EMI/RF Protection, Active, Signal Booster, Repeater
Connector on Second End Details
1 x USB 2.0 Type A - Female
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Male
Shielding
Yes
Connector Plating
Nickel
Contact Plating
Gold
Cable Characteristic
Extension Cable
Device Supported
USB Hub
Data Transfer Speed
480-Mbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.