
15M USB-A EXTENSION REPEATER CABLE M/F
Mfr # U330-15M
Zoro # G514877539
product price: $108.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.0 Type A - Male
Cable Length
49.20 ft
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U330-15M
Zoro #
G514877539
UPC #
37332199706
Country of Origin
China
Dimensions
Cable Length
49.20 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Black
Cable Type
USB
Features
EMI/RF Protection, Signal Booster, Active, Repeater, Strain Relief
Data Transfer Rate
5-Gbit/s
Device Supported
Desktop Computer
Contact Plating
Gold
Shielding
Yes
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector Plating
Nickel
Connector on Second End Details
1 x USB 3.0 Type A - Female
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.