Zoro Homepage

15U WALL MOUNT RACK ENCLOSURE

  • Mfr # SRW15US

  • Zoro # G616024374


product price: $709.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Features
Vented Top, Removable Door, Removable Side Panel, Lockable Door, Cable Management, Lockable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
EIA-310-E, IEC 60297-3-100, UL/CSA 60950-1, IP20
Product Line
SmartRack
Rack Depth
20.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW15US
Zoro #
G616024374
UPC #
37332183866
Country of Origin
China

Dimensions

Rack Depth
20.50 in
Rack Height
15U
Depth
21.6 in
Height
30.3 in
Width
23.6 in
Rack Width
19 in

Details

Features
Vented Top, Removable Door, Removable Side Panel, Lockable Door, Cable Management, Lockable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Certifications & Standards
EIA-310-E, IEC 60297-3-100, UL/CSA 60950-1, IP20
Product Line
SmartRack
Static/Stationary Weight Capacity
225 lb
Item
Rack Cabinet
Form Factor
Wall Mountable
Package Contents
SmartRack 15U Wall-Mount Rack Enclosure Cabinet, 42 x M6 Screws, 42 x M6 Cage Nuts, 42 x M6 Washers, 2 x Keys, Owner's Manual
Material
Steel
Color
Black
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.