Zoro Homepage

16 Port 1U IP KVM w 19in LCD

  • Mfr # B07001619IP2

  • Zoro # G612432296


product price: $3,081.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Width
47.7"
Depth
69.2"
Height
4.3"
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07001619IP2
Zoro #
G612432296
UPC #
037332177315
Country of Origin
Taiwan, Province of China

Dimensions

Width
47.7"
Depth
69.2"
Height
4.3"
Screen Size
19"
Rack Height
1U

Details

Item
LCD Rack Console
Input Voltage
230 V AC, 120 V AC
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Package Contents
B070-016-19-IP2 NetCommander 16-Port Cat5 1U Rack-Mount Console KVM Switch, C13 to NEMA 5-15P Power Cord, 6-ft., Rack-Mounting Hardware, Quick Start Guide
Screen Resolution
136(6) 768
Keyboard
Yes
Display Screen Type
LCD
Pointing Device Type
TouchPad
KVM Switch
Yes
KVM Technology
Digital
Number of USB Ports
1
Platform Supported
PC, Linux
Number of Computers Supported
3
Device Type
LCD Rack Console
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Environmentally Friendly
Yes
USB
Yes
PS/2 Port
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.