
16 Port 1U Rackmount Cat5 KVM
Mfr # B0720161IP
Zoro # G112432031
product price: $1,058.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC, 230 V AC
Height
1.8"
Width
17"
Depth
9"
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B0720161IP
Zoro #
G112432031
UPC #
37332141606
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.8"
Width
17"
Depth
9"
Rack Height
1U
Details
Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
Environmentally Friendly
Yes
VGA
Yes
Number of Remote Users Supported
1
Number of VGA Ports
1
Package Contents
NetCommander B072-016-1-IP 16-Port KVM Over IP Switch16-Port NetCommander 1U Rackmount Cat5 KVM over IP SwitchRackmount Bracket kit6ft Power Cord6ft Serial Cable
Number of USB Ports
3
USB
Yes
Network (RJ-45)
Yes
Number of Local Users Supported
1
Number of Computers Supported
16
Graphic Mode
UXGA
KVM Technology
Digital
Number of Network (RJ-45) Ports
20
Maximum Video Resolution
1920 x 1200
Input Voltage Range
120V AC to 230V AC
Maximum Operating Distance
100 ft
Daisy Chain Supported
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.