
16-Port Ac Charging Cart Stora
Mfr # CSC16ACW
Zoro # G5271805
product price: $919.99
/ea
Free Shipping & Returns
Key Features
Height
18.7"
Color
White
Features
Ventilated, Damage Resistant, Tamper Resistant, Cord Management, Anti-theft, Removable Divider, Key Lock
Width
30.3"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC16ACW
Zoro #
G5271805
UPC #
37332194817
Country of Origin
China
Dimensions
Height
18.7"
Width
30.3"
Depth
21.6"
Details
Color
White
Features
Ventilated, Damage Resistant, Tamper Resistant, Cord Management, Anti-theft, Removable Divider, Key Lock
Material
Steel
Power Source
AC Power
Product Type
Notebook Cabinet
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.