
16-Port Ac Charging Sync Stati
Mfr # CSC16AC
Zoro # G5273144
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Features
Electrical Outlet, Cable Management, Damage Resistant, Padlock, Sturdy, Locking Mechanism, Scratch Resistant, Durable, Powder Coated, Scuff Resistant, Flow-through Ventilation, Secure, Tamper Resistant, Theft Resistant, Charge Function, Removable Divider
Depth
20.2"
Width
30.3"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC16AC
Zoro #
G5273144
UPC #
37332192622
Country of Origin
China
Dimensions
Depth
20.2"
Width
30.3"
Height
18.8"
Details
Material
Steel
Features
Electrical Outlet, Cable Management, Damage Resistant, Padlock, Sturdy, Locking Mechanism, Scratch Resistant, Durable, Powder Coated, Scuff Resistant, Flow-through Ventilation, Secure, Tamper Resistant, Theft Resistant, Charge Function, Removable Divider
Color
Black
Power Source
AC Power
Product Type
Notebook Cabinet
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.