Zoro Homepage

16 Port Cat5 IP KVM Switch 19in

  • Mfr # B07001619IP

  • Zoro # G812432324


product price: $2,351.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240 V AC
Material
Steel
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Depth
26.8"
Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07001619IP
Zoro #
G812432324
UPC #
37332140326
Country of Origin
China

Dimensions

Depth
26.8"
Width
19"
Height
1.7"
Screen Size
19"
Rack Height
1U

Description

16 Port Cat5 IP KVM Switch 19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.