Zoro Homepage

16 Port Cat5 KVM IP Switch

  • Mfr # B072016IP2

  • Zoro # G812432003


product price: $2,261.99
/ea
Free Shipping & Returns

Key Features

Width
17.3"
Standards
UL 60950-1 (USA)CSA (Canada)FCC Part 15 Class ACE IEC 60950-1
Depth
11"
Height
1.7"
Package Contents
16-Port, 2+1 User NetCommander Cat5 IP KVM SwitchRackmount Hardware(2) Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B072016IP2
Zoro #
G812432003
UPC #
37332177278
Country of Origin
China

Dimensions

Width
17.3"
Depth
11"
Height
1.7"
Rack Height
1U

Details

Item
KVM Switchbox
Standards
UL 60950-1 (USA)CSA (Canada)FCC Part 15 Class ACE IEC 60950-1
Package Contents
16-Port, 2+1 User NetCommander Cat5 IP KVM SwitchRackmount Hardware(2) Power Cords
Maximum Video Resolution
1920 x 1080
Platform Supported
Linux, PC
Environmentally Friendly
Yes
VGA
Yes
Maximum Operating Distance
100 ft
Number of Computers Supported
16
Number of VGA Ports
1
USB
Yes
Number of Remote Users Supported
2
Number of USB Ports
2
Graphic Mode
Full HD
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
20
KVM Technology
Digital
Number of Local Users Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.