Zoro Homepage

16-PORT CAT5 KVM OVER IP SWITC

  • Mfr # B064-016-04-IPG

  • Zoro # G316006533


product price: $5,729.99
/ea
Free Shipping & Returns

Key Features

Number of Remote Users Supported
4
KVM Technology
Digital
Package Contents
NetDirector KVM Switch, 2 x C5 to 5-15P Power Cords, CD With Owner's Manual, Quick Start Guide, RJ-45 to DB-9 Adapter For Dial-In Modem Functionality, USB/PS/2 Combo Console Cable Kit, Grounding Wire, Set of Foot Pads, Rackmount Hardware
Number of USB Ports
2
Max. Resolution
1600 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B064-016-04-IPG
Zoro #
G316006533
UPC #
37332151544
Country of Origin
China

Dimensions

Height
1.8 in
Depth
16 in
Rack Height
1U
Width
17 in

Details

Number of Remote Users Supported
4
KVM Technology
Digital
Package Contents
NetDirector KVM Switch, 2 x C5 to 5-15P Power Cords, CD With Owner's Manual, Quick Start Guide, RJ-45 to DB-9 Adapter For Dial-In Modem Functionality, USB/PS/2 Combo Console Cable Kit, Grounding Wire, Set of Foot Pads, Rackmount Hardware
Number of USB Ports
2
Max. Resolution
1600 x 1200
Number of Computers Supported
16
Graphic Mode
UXGA
Mount Type
Rack-mountable
PS/2 Port
Yes
Item
KVM Switchbox
Environmentally Friendly
Yes
Number of Local Users Supported
1
Number of PS/2 Ports
2
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.