16-PORT CAT5 KVM OVER IP SWITCH WITH VIRTUAL MEDIA - 1 LOCAL & 1 REMOTE USER, 1U

  • Mfr # B064-016-01-IPG

  • Zoro # G714879104


product price: $3,647.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Width
17.7"
Height
1.7"
Depth
10.4"
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B064-016-01-IPG
Zoro #
G714879104
UPC #
37332236333
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.7"
Height
1.7"
Depth
10.4"
Rack Height
1U

Details

Item
KVM Switchbox
Input Voltage
230 V AC, 120 V AC
Network (RJ-45)
Yes
Number of USB Ports
6
PS/2 Port
Yes
Number of Remote Users Supported
1
Environmentally Friendly
Yes
Number of VGA Ports
1
Maximum Operating Distance
164.04 ft
Input Voltage Range
100V AC to 240V AC
Number of PS/2 Ports
2
VGA
Yes
Number of Network (RJ-45) Ports
19
Package Contents
B064-016-01-IPG 16-Port IP KVM Switch, 2 x C5 to NEMA 5-15P Detachable Power Cords, RJ45 to DB9 adapter (F/M), USB-PS/2 Combo Console Cable Kit, Grounding Wire, Foot pads, Rack-Mounting Hardware, CD w/owner's Manual, Quick Start Guide and Device Files, Quick Start Guide
USB
Yes
Number of Computers Supported
16
Number of Local Users Supported
1
Mount Type
Rack-mountable, Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.