Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-PORT HDMI/USB KVM SWITCH

  • Mfr # B024-HU16

  • Zoro # G816007245


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1200
Package Contents
B024-HU16 16-Port HDMI/USB KVM Switch, 1U, 2 x HDMI/USB KVM cable kits, 6 ft., Firmware upgrade cable, 6 ft., External power supply with C13 to NEMA 5-15P power cord (Input: 100-240V, 50/60 Hz, 0.7A; Output: 5V 4A), 4 x Rubber Feet, Rack-Mounting Hardware, Quick Start Guide
Rack Height
1U
Number of Local Users Supported
4
Number of USB Ports
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B024-HU16
Zoro #
G816007245
UPC #
37332251916
Country of Origin
China

Dimensions

Rack Height
1U
Width
10.1 in
Depth
1.7 in
Height
17 in

Details

Max. Resolution
1920 x 1200
Package Contents
B024-HU16 16-Port HDMI/USB KVM Switch, 1U, 2 x HDMI/USB KVM cable kits, 6 ft., Firmware upgrade cable, 6 ft., External power supply with C13 to NEMA 5-15P power cord (Input: 100-240V, 50/60 Hz, 0.7A; Output: 5V 4A), 4 x Rubber Feet, Rack-Mounting Hardware, Quick Start Guide
Number of Local Users Supported
4
Number of USB Ports
19
Number of Computers Supported
16
Item
KVM Switchbox
Input Voltage Range
100V AC to 240V AC
Environmentally Friendly
Yes
Input Voltage
230 V AC, 120 V AC
USB
Yes
HDMI
Yes
Mount Type
Desktop, Rack-mountable
Number of HDMI Ports
17

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.