Zoro Homepage

16-PORT IP KVM SWITCH RACK CONSOLE W/ 19INCH LCD 1U

  • Mfr # B020-U16-19-IP

  • Zoro # G714878879


product price: $4,493.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, EN 60950-1, UL, cUL, CE, FCC
Depth
27"
Width
18.9"
Height
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B020-U16-19-IP
Zoro #
G714878879
UPC #
37332188052
Country of Origin
Taiwan, Province of China

Dimensions

Depth
27"
Width
18.9"
Height
1.7"
Rack Height
1U
Screen Size
19"

Details

Item
LCD Rack Console
Input Voltage
230 V AC, 120 V AC
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, EN 60950-1, UL, cUL, CE, FCC
PS/2 Port
Yes
Environmentally Friendly
Yes
Keyboard
Yes
Display Screen Type
LCD
VGA
Yes
KVM Technology
Digital
Number of Computers Supported
16
Screen Resolution
1280 x 1024
Device Type
LCD Rack Console
Package Contents
NetDirector 16-Port 1U Rack-Mount Console IP KVM Switch w/19 in. LCD, 2 x P778-Series USB/PS2 combo KVM Cable Kits, 6 ft., USB/PS2 Combo External Console Cable Kit, Grounding Wire, RJ11 to DB9 Firmware Upgrade Cable, C13 to NEMA 5-15P Power Cord, Mounting Hardware, CD with Owner's Manuals and device files
USB
Yes
KVM Switch
Yes
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.