
16-PORT RACK CONSOLE KVM SWITCH 19IN LCD
Mfr # B040-016-19
Zoro # G814878618
product price: $2,413.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Number of USB Ports
1
USB
Yes
Pointing Device Type
TouchPad
KVM Switch
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B040-016-19
Zoro #
G814878618
UPC #
37332140319
Country of Origin
Taiwan, Province of China
Dimensions
Screen Size
19"
Details
Item
LCD Rack Console
Standards
UL 60950-1 (USA), CAN/CSA (Canada), FCC Part 15 Class A, CE, IEC 60950-1
Number of USB Ports
1
USB
Yes
Pointing Device Type
TouchPad
KVM Switch
Yes
Display Screen Type
LCD
Package Contents
NetController 19" 16-Port VGA Console KVM Switch, 1 - B040-016-19, 19" Console KVM Switch, 1 - 4ft Firmware Upgrade cable, HD15F-DB9F, 1 - AC Power Cord, 1 - Owners Manual CD, 1 - Quick Start Guide
Environmentally Friendly
Yes
Number of Computers Supported
16
Screen Mode
WXGA
Keyboard
Yes
Device Type
LCD Rack Console
Screen Resolution
1366 x 768
Color
Black
Daisy Chain
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.