Zoro Homepage

16-Port Usb Charging Station C

  • Mfr # CSC16USB

  • Zoro # G5273966


product price: $1,211.99
/ea
Free Shipping & Returns

Key Features

Width
30.3"
Height
18.8"
Depth
21.6"
Material
Steel
Features
Durable, Flow-through Ventilation, Powder Coated, Tamper Resistant, Locking Mechanism, Padlock, Cord Management, Secure, Sturdy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC16USB
Zoro #
G5273966
UPC #
37332194640
Country of Origin
China

Dimensions

Width
30.3"
Height
18.8"
Depth
21.6"

Details

Material
Steel
Features
Durable, Flow-through Ventilation, Powder Coated, Tamper Resistant, Locking Mechanism, Padlock, Cord Management, Secure, Sturdy
Color
Black
Product Type
Tablet PC Stand
Power Source
AC Power

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.