Zoro Homepage

16FT HI-SPEED HDMI CABLE CL3-RATED 4K MM

  • Mfr # P569-016-CL3

  • Zoro # G814877567


product price: $20.15
/ea

Key Features

Data Transfer Rate
18 Gbit/s
American Wire Gauge
30 AWG
Cable Type
HDMI
Compatibility
Apple iPad2
Connector Plating
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P569-016-CL3
Zoro #
G814877567
UPC #
37332197351
Country of Origin
China

Dimensions

Cable Length
16 ft

Details

Data Transfer Rate
18 Gbit/s
American Wire Gauge
30 AWG
Cable Type
HDMI
Compatibility
Apple iPad2
Connector Plating
Gold
Shielding
Yes
Device Supported
Projector, Desktop Computer, Home Theater System, Gaming Console, A/V Receiver, TV, Audio/Video Device, iPad, Blu-ray Player, Monitor
Supported Resolution
3840 x 2160
Item
A/V Cable
Features
EMI/RF Protection, Molded, Strain Relief, Audio Return Channel (ARC), Noise Protection, Flexible, Corrosion Resistant
Color
Black
Connector on First End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 1.4 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.