Zoro Homepage

16PORT CAT5 KVM IP SWITCH TAA

  • Mfr # B064C-16-1X1-IP

  • Zoro # G012351937


product price: $4,199.99
/ea
Free Shipping & Returns

Key Features

Width
17.7"
Depth
1.7"
Height
26.8"
USB Standard
USB 2.0
Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B064C-16-1X1-IP
Zoro #
G012351937
UPC #
37332284549
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.7"
Depth
1.7"
Height
26.8"
Rack Height
1U

Details

Item
KVM Switchbox
USB Standard
USB 2.0
Connectivity Technology
Wired
Number of Network (RJ-45) Ports
16
Device Type
KVM over IP
Maximum Video Resolution
1920 x 1200
USB 2.0
Yes
Number of Local Users Supported
1
Input Voltage Range
100-240VAC
USB
Yes
Frequency
60 Hz
Maximum Operating Temperature
104°F (40°C)
Network (RJ-45)
Yes
Minimum Operating Temperature
32°F (0°C)
VGA
Yes
Number of Remote Users Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.