Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16U WALLMOUNT LOW PROFILE VERTICAL RACK ENCLOSURE SERVER CABINET

  • Mfr # SRWF16U38

  • Zoro # G114909494


product price: $1,116.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
19.7 in
Depth
23.2 in
Height
38 in
Package Contents
SmartRack SRWF16U38 Rack Cabinet, 2 x Keys, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWF16U38
Zoro #
G114909494
UPC #
37332195869
Country of Origin
China

Dimensions

Width
19.7 in
Depth
23.2 in
Height
38 in
Rack Width
19 in
Rack Depth
35 in
Rack Height
16U

Details

Item
Rack Cabinet
Material
Steel
Package Contents
SmartRack SRWF16U38 Rack Cabinet, 2 x Keys, Owner's Manual
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
399.04 lb
Maximum Weight Capacity
400 lb
Finish
Powder Coated
Application
UPS, Battery Pack, Server, LAN Switch, Patch Panel
Mounting
Wall
Color
Black Powder Coat
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.