Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18IN TRANSITION CABLE SATA ESATA 7PIN / 7PIN M/M 18INCH

  • Mfr # P952-18I

  • Zoro # G615289712


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Color
Red
Connector on First End Details
(1) 7-pin eSATA - Male
Includes
SATA to eSATA Transition Cable - 18 in.
Connector on Second End Details
(1) 7-pin SATA - Female
Cable Length
1.50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P952-18I
Zoro #
G615289712
UPC #
37332140630
Country of Origin
China

Dimensions

Cable Length
1.50 ft

Details

Color
Red
Connector on First End Details
(1) 7-pin eSATA - Male
Includes
SATA to eSATA Transition Cable - 18 in.
Connector on Second End Details
(1) 7-pin SATA - Female
Conductor Material
Copper
Item
Data Transfer Cable
Cable Type
SATA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.