
18IN USB TO NULL MODEM RS232 DB9 ADAPTER FTDI, COM RETENTION M/F
Mfr # U209-18N-NULL
Zoro # G614877880
product price: $33.99
/eaKey Features
Cable Length
1.50 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Female
Includes
U209-18N-NULL Data Transfer Cable, Driver CD, Owner's Manual
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U209-18N-NULL
Zoro #
G614877880
UPC #
37332198297
Country of Origin
China
Dimensions
Cable Length
1.50 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
DB-9 RS-232 Serial - Female
Includes
U209-18N-NULL Data Transfer Cable, Driver CD, Owner's Manual
Color
Black
Features
Noise Protection, Molded, Flexible, EMI/RF Protection, Strain Relief
Cable Type
DB-9/USB
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Female
Device Supported
Notebook, Modem, Tablet
Connector Plating
Nickel
Connector on First End Details
1 x USB Type A - Male
Shielding
Yes
Data Transfer Rate
256-kbit/s
Contact Plating
Gold
Data Transfer Speed
256-kbit/s
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
U209-18N-NULL Data Transfer Cable, Driver CD, Owner's Manual
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.