18KVA / 18KW STEP-DOWN TRANSFO
Mfr # SU20KXFMRT4U
Zoro # G216103028
product price: $6,753.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Output Voltage
120 V AC
Outlet Type
Hardwired
Input Voltage
240 V AC
Power Rating
18 kVA
Mounting
Tower/Rack Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU20KXFMRT4U
Zoro #
G216103028
UPC #
37332176608
Country of Origin
China
Details
Output Voltage
120 V AC
Outlet Type
Hardwired
Input Voltage
240 V AC
Power Rating
18 kVA
Mounting
Tower/Rack Mountable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.