Zoro Homepage

18U WALL MOUNT RACK ENCLOSURE SERVER CABINET SIDE MOUNT WALLMOUNT

  • Mfr # SRW18UHD

  • Zoro # G914909564


product price: $1,036.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
24.8 in
Depth
36.2 in
Height
37 in
Rack Height
18U
Front Rail
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW18UHD
Zoro #
G914909564
UPC #
37332183316
Country of Origin
China

Dimensions

Width
24.8 in
Depth
36.2 in
Height
37 in
Rack Height
18U
Rack Depth
32.50 in
Rack Width
19 in

Details

Item
Rack Cabinet
Front Rail
Yes
Environmentally Friendly
Yes
Rear Rail
Yes
Certifications & Standards
EIA-310-E
Package Contents
SmartRack Heavy-Duty Side-Mount Wall-Mount Rack Enclosure Cabinet, 42 x M6 Cage Nuts, 42 x M6 Equipment Mounting Screws, 42 x M6 Washers, 42 x 12-24 Equipment Mounting Screws, 1 x Key Set, Owner's Manual
Features
Adjustable Mounting Rails, Removable Side Panel, Vented Top
Static/Stationary Weight Capacity
500 lb
Application
Server
Mounting
Wall
Color
Black
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.