Zoro Homepage

18U WALL MOUNT RACK ENCLOSURE SERVER CABINET W HINGED ACRYLIC WINDOW

  • Mfr # SRW18USG

  • Zoro # G614909772


product price: $1,089.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel, Acrylic
Width
23.6 in
Depth
21.6 in
Height
35.6 in
Static/Stationary Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW18USG
Zoro #
G614909772
UPC #
37332187376
Country of Origin
China

Dimensions

Width
23.6 in
Depth
21.6 in
Height
35.6 in
Rack Width
19 in
Rack Depth
10.42 in
Rack Height
18U

Details

Item
Rack Cabinet
Material
Steel, Acrylic
Static/Stationary Weight Capacity
250 lb
Environmentally Friendly
Yes
Package Contents
SRW18USG SmartRack 18U Low-Profile Switch-Depth WallMount Rack Enclosure Cabinet, 4(2) M6 Screws, 4(2) M6 Cage Nuts, 4(2) M6 Washers, 4(2) 12-24 Screws, (2) Keys, Owner's Manual
Maximum Weight Capacity
200 lb
Features
Cable Management
Application
LAN Switch, Patch Panel
Assembly
Not Required
Mounting
Wall
Color
Black
Finish
Powder Coated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.