
18U WALL MOUNT RACK ENCLOSURE
Mfr # SRW18US13G
Zoro # G116024515
product price: $809.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Form Factor
Wall Mountable
Color
Black Powder Coat
Height
35.6 in
Depth
13 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRW18US13G
Zoro #
G116024515
UPC #
37332187383
Country of Origin
China
Dimensions
Height
35.6 in
Depth
13 in
Rack Width
19 in
Width
23.6 in
Rack Height
18U
Details
Form Factor
Wall Mountable
Color
Black Powder Coat
Environmentally Friendly
Yes
Material
Acrylic, Steel
Item
Rack Cabinet
Package Contents
SmartRack SRW18US13G Rack Cabinet, 42 x M6 Screws, 42 x M6 Cage Nuts, 42 x M6 Washers, 42 x 12-24 Screws, 2 x Keys, Owner's Manual
Static/Stationary Weight Capacity
250 lb
Product Line
SmartRack
Maximum Weight Capacity
200 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.