
1FT 3.5MM MINI STEREO AUDIO CA
Mfr # P312-001-2RA
Zoro # G716040977
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Cable Type
Mini-phone
Environmentally Friendly
Yes
Cable Length
1 ft
Device Supported
iPod, MP3 Player, Audio Device, iPhone
Features
Molded, Right-angled Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P312-001-2RA
Zoro #
G716040977
UPC #
37332183958
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Cable Type
Mini-phone
Environmentally Friendly
Yes
Device Supported
iPod, MP3 Player, Audio Device, iPhone
Features
Molded, Right-angled Connector
Connection B
1 x Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male
Conductor Material
Copper
Item
Audio Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.