
1FT DISPLAYPORT CABLE WITH LATCHES VIDEO / AUDIO DP 4K X 2K M/M 1FT
Mfr # P580-001
Zoro # G615190087
product price: $16.29
/eaKey Features
Device Supported
Audio Device, Home Theater System, Monitor
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Cable Type
DisplayPort
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P580-001
Zoro #
G615190087
UPC #
37332186188
Country of Origin
Viet Nam
Dimensions
Cable Length
1 ft
Details
Device Supported
Audio Device, Home Theater System, Monitor
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Cable Type
DisplayPort
Color
Black
Conductor Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.