1FT DVI TO VGA SPLITTER ADAPTER CONVERTER DVI-A ANALOG M TO 2X HD15F 1 FT

  • Mfr # P120-001-2

  • Zoro # G814878694


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Cable Length
1 ft
Cable Type
DVI-A/VGA
Features
Molded
Conductor Material
Copper
Supported Resolution
2048 x 1536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P120-001-2
Zoro #
G814878694
UPC #
37332142238
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
Video Cable
Cable Type
DVI-A/VGA
Features
Molded
Conductor Material
Copper
Supported Resolution
2048 x 1536
Shielding
Yes
Cable Characteristic
Splitter Cable
Environmentally Friendly
Yes
Device Supported
Video Device, Projector, Computer, Monitor
Connector Type on First End
DVI-A Analog Video - Male
Connector Type on Second End
HD-15 - Female
Connector on First End Details
(1) DVI-A Analog Video - Male
Number of Ways
2-way
Connector on Second End Details
(2) 15-pin HD-15 - Female
Connection A
1 x DVI-A Analog Video - Male
Color
Black
Connection B
2 x 15-pin HD-15 - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.