1FT DVI Y SPLITTER VIDEO MONITOR CABLE DVI-D M/2XF 1 FT

  • Mfr # P564-001

  • Zoro # G114878929


product price:  $13.19
/ea

Key Features

Cable Characteristic
Splitter Cable
Green Environmental Attribute
Environmentally Friendly
Device Supported
Monitor, Video Device
Number of Ways
2-way
Connector on First End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P564-001
Zoro #
G114878929
UPC #
37332138798
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Cable Characteristic
Splitter Cable
Green Environmental Attribute
Environmentally Friendly
Device Supported
Monitor, Video Device
Number of Ways
2-way
Connector on First End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male
Cable Type
DVI
Includes
DVI Dual Link Splitter Cable, DVI-D Male to (2) DVI-I Female Cable - 1 ft.
Color
Black
Features
Molded
Shielding
Yes
Conductor Material
Copper
Connector on Second End Details
(2) 24-pin DVI-D (Dual-Link) Digital Video - Female
Item
Video Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.