Zoro Homepage

1FT MINI STEREO AUDIO DUBBING CORD 3.5MM M/M 1FT

  • Mfr # P312-001

  • Zoro # G214885445


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Cable Type
Mini-phone
Cable Length
1 ft
Conductor Material
Copper
Features
Molded
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P312-001
Zoro #
G214885445
UPC #
37332183941
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Cable Type
Mini-phone
Conductor Material
Copper
Item
Audio Cable
Features
Molded
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Device Supported
iPod, iPhone, MP3 Player, Headphone, Audio Device, Speaker
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Environmentally Friendly
Yes
Connector Plating
Gold
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector Type on First End
Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.