This item is Discontinued.

Tripp Lite 1FT VGA MONITOR Y SPLITTER CABLE HIGH RESOLUTION HD15 M/2XF 1 FT P516-001-HR

1FT VGA MONITOR Y SPLITTER CABLE HIGH RESOLUTION HD15 M/2XF 1 FT (Discontinued)

  • Mfr # P516-001-HR
  • Zoro # G414878773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P516-001-HR
Zoro #
G414878773
UPC #
37332142870
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
Video Cable
Features
Molded
Includes
P516-001-HR SXGA/UXGA Hi-Resolution Y-Cable, 1-ft. SXGA/UXGA Hi-Res Splitter Cable, HD15M to 2 x HD15F
Conductor Material
Copper
Connector on Second End Details
(1) 15-pin HD-15 - Female
Cable Characteristic
Splitter Cable
Device Supported
Monitor
Connector Type on Second End
HD-15 - Female
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector Type on First End
HD-15 - Male
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x 15-pin HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.