Zoro Homepage

2-IN-1 OTG ADAPTER USB 3.0 MIC

  • Mfr # U053-000-OTG

  • Zoro # G816265041


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Connector on First End Details
1 x Type A USB 3.0 USB Female
Connector on Second End Details
1 x Micro Type B USB 2.0 USB Male, 1 x Type B USB 2.0 Micro USB Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Female
Adapter Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U053-000-OTG
Zoro #
G816265041
UPC #
37332186904
Country of Origin
China

Details

Item
Data Transfer Adapter
Connector on First End Details
1 x Type A USB 3.0 USB Female
Connector on Second End Details
1 x Micro Type B USB 2.0 USB Male, 1 x Type B USB 2.0 Micro USB Male
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Female
Adapter Type
USB
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
Micro USB 2.0 Type B - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.