Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT DISPLAYPORT KVM SWITCH

  • Mfr # B004-DPUA2-K

  • Zoro # G816006682


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Number of USB Ports
6
Environmentally Friendly
Yes
Number of Computers Supported
2
Max. Resolution
2560 x 1600
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B004-DPUA2-K
Zoro #
G816006682
UPC #
37332188625
Country of Origin
China

Details

Number of USB Ports
6
Item
KVM Switchbox
Environmentally Friendly
Yes
Number of Computers Supported
2
Max. Resolution
2560 x 1600
USB
Yes
Package Contents
2-Port DisplayPort KVM Switch w/Audio, Cables and USB 3.0 SuperSpeed Hub, 2 x DisplayPort Cables, 4 ft., 2 x USB 3.0 Type-A to Type-B cables, 4 ft., 2 x 3.5 mm mini-stereo cables, 4 ft., External Power Supply (Input: 100/240V, 50/60 Hz, 0.5A; Output: 9V, 2A), Universal Plug Adapters (NEMA 1-15P, CEE 7/16, BS1363, and AS3112), Owner's Manual
DisplayPort
Yes
Number of DisplayPorts
3
Number of Local Users Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.