Zoro Homepage

2-PORT DISPLAYPORT TO HDMI SPLITTER MULTI-DISPLAY ADAPTER TAA

  • Mfr # B156-002-HDMI

  • Zoro # G515368807


product price: $87.45
/ea
Free Shipping & Returns

Key Features

Package Contents
Displayport to (2) HDMI Splitter - 2-PortMounting HardwareExternal Power Supply (Input: 100-240V, 50/60Hz, 0.5A; Output: 5V, 2A)
DisplayPort
Yes
Environmentally Friendly
Yes
HDMI Out
Yes
Number of HDMI Outputs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B156-002-HDMI
Zoro #
G515368807
UPC #
37332175892
Country of Origin
Taiwan, Province of China

Details

Package Contents
Displayport to (2) HDMI Splitter - 2-PortMounting HardwareExternal Power Supply (Input: 100-240V, 50/60Hz, 0.5A; Output: 5V, 2A)
DisplayPort
Yes
Environmentally Friendly
Yes
HDMI Out
Yes
Number of HDMI Outputs
2
Number of DisplayPort Inputs
1
Item
Signal Splitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.