2-PORT DISPLAYPORT TO VGA SPLITTER 1920X1080 1080P 60HZ TAA

  • Mfr # B157-002-VGA

  • Zoro # G815500181


product price:  $53.85
/ea

Key Features

Color
Black
Cable Type
VGA, DisplayPort
Includes
2-Port DisplayPort to VGA Splitter, USB Micro-B Cable, 3 ft., Owner's Manual
Environmentally Friendly
Yes
Connection B
2 x 15-pin HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B157-002-VGA
Zoro #
G815500181
UPC #
37332191496
Country of Origin
Taiwan, Province of China

Details

Item
Video Cable
Color
Black
Cable Type
VGA, DisplayPort
Includes
2-Port DisplayPort to VGA Splitter, USB Micro-B Cable, 3 ft., Owner's Manual
Environmentally Friendly
Yes
Connection B
2 x 15-pin HD-15 - Female
Connection A
1 x DisplayPort Digital Audio/Video - Male
Device Supported
Video Device, Monitor, Projector, TV, Splitter
Supported Resolution
1920 x 1080

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.